
Recycled Pressboard Class Folders, 3 Dividers, Legal Size, Red, PK10 (Discontinued)
- Mfr # 19099
- Zoro # G8239280
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19099
Zoro #
G8239280
UPC #
86486190992
Country of Origin
United States
Dimensions
Size
Legal
Folder Size
Legal
Details
Item
Classification Folders
Color
Red
Material
25-pt Pressboard
Paper Capacity
2"
Divider Color
Natural Brown
Weight
5.5 lbs
Fasteners per Divider
2
Cover Tab Position
Right of Center
Divider Fastener Capacity
1"
Total Number of Dividers
3
Cover Fastener Capacity
2"
Cover Fasteners
2
Cover Tab Style
Top Tab
Cover Color
Red
Cover Tab Cut
2/5-Cut
Divider Tab Style
Top Tab
Cover Material
25-pt Pressboard
Total Number of Fasteners
8
Divider Tab Cut
1/3-Cut
Divider Material
20-pt Fiberboard
Description
SmeadĀ® 100% Recycled Pressboard Classification Folders, 3 Dividers, Legal Size, Red, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.