Shop SMEAD
See all product information
Create Account
REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK
- Mfr # 74088
- Zoro # G310781634
product price:Â
$
266.99
/pk of 25, $10.68/ea
Free Shipping & Returns
Key Features
Width
14 3/4in
Color
Redrope
Tab Cut
45693
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74088
- Zoro #
- G310781634
- UPC #
- 30086486740884
- Country of Origin
- Mexico
Dimensions
- Width
- 14 3/4in
- Sheet Size
- 8 1/2in Width x 14in Length
- Depth
- 10in
- Expansion Size
- 3 1/2in
- Divider Thickness
- 11 pt.
- Folder Thickness
- 9 pt.
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- 45693
- Tab Position
- Right
- Features
- Reinforced Gusset
- Sheet Standard
- Legal
Description
Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5in high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock. 2/5-Cut Guide Height TabsRight position. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.