Shop SMEAD
See all product information
Create Account
REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK
Mfr # 73224
Zoro # G110778605
product price:Â $67.39
/pk 25, $2.70/eaKey Features
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Features
Rounded Corner
Folder Thickness
12.5 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73224
- Zoro #
- G110778605
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 12.5 pt.
- Expansion Size
- 3 1/2in
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Rounded Corner
- Tab Location
- Top
- Sheet Standard
- Letter
Description
Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5in high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.