Shop SMEAD
See all product information
Create Account
REDROPE END TAB WALLETS, 5.25in EXPANSION, 1 SECTION, LETTER SIZE, REDROPE, 10PK
Mfr # 71144
Zoro # G510781625
product price:Â
$
147.99
/pk of 10, $14.80/ea
Free Shipping & Returns
Key Features
Color
Redrope
Sheet Size
8 1/2in Width x 11in Length
Features
Elastic Closure
Accessibility
Top Load
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71144
- Zoro #
- G510781625
- UPC #
- 30086486711440
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Expansion Size
- 5 1/4in
Details
- Item
- File Wallet
- Color
- Redrope
- Features
- Elastic Closure
- Accessibility
- Top Load
- Sheet Standard
- Letter
- Number of Plys
- 2
Description
Top tab file folders fit neatly inside without bulging out the side gussets. Protective flap with elastic cord closure ensures that contents stay put. Works with your existing shelf filing system. Double thick front and back panels for extra strength. Expands up to 5.25in for greater storage capacity. Full-height redrope gussets, with rollover tear resistant material reinforcement at top for durability. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Closure Type: Elastic Cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.