Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Reinforced Tab Folder, Manila, PK50, Tab Cut: 1/3 19595

Reinforced Tab Folder, Manila, PK50, Tab Cut: 1/3 (Discontinued)

  • Mfr # 19595
  • Zoro # G5385777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19595
Zoro #
G5385777
UPC #
086486195959
Country of Origin
United States

Dimensions

Width
14-5/8"
Expanded Width
1-1/2"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Thickness
14 pt.
Folder Size
Legal

Details

Item
Expansion Fastener Folders
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Features
Reinforced Tab
Recycled Content
0.1
Fastener Capacity
1 1/2"
Assembly Required
No
Environmental Certification
SFI
Number of Plys
2
Number of Fasteners
2
Sheet Standard
Legal
Tab Location
Top
Cover Fastener Capacity
2"
Cover Color
Manila
Cover Tab Position
Assorted
Cover Fasteners
2
Cover Tab Style
Top Tab
Cover Tab Cut
1/3-Cut
Cover Material
14-pt Manila
Total Number of Fasteners
2

Description

Folders,Reinforced Tab,Manila,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.