Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Report Cover 8-1/2 x 11", .5", Black, PK25 87453

Report Cover 8-1/2 x 11", .5", Black, PK25 (Discontinued)

  • Mfr # 87453
  • Zoro # G5382161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87453
Zoro #
G5382161
UPC #
086486874533
Country of Origin
China

Dimensions

Width
9-1/8"
Size
Letter
Sheet Size
8.5 x 11
File Size
Letter
Thickness
12 pt.

Details

Item
Heavyweight Paper Report Covers with Clear Front
Color
Black
Material
Vinyl
File Fastener Type
Double-Prong Fastener
Features
Textured
Sheet Capacity
80
Recycled Content
0.5
Sheet Standard
Letter
Fastener Capacity
1/2"
Number of Fasteners
3
Assembly Required
No
Cover Material
Polypropylene
Sheet Type
Punched
Center To Center
4.25"
Front Cover Color
Clear
Spine Color
Black
Fastener Material
Metal
Report Cover Quantity
25

Description

Report Cover,8.5x11,.5 In.,Black,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.