Report Cover Fastener, Black, PK5

  • Mfr # 86010

  • Zoro # G7486580


product price:  $14.59
/pk 5, $2.92/ea

Key Features

Width
9-3/4"
Color
Black
Material
Poly
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86010
Zoro #
G7486580
UPC #
086486860109
Country of Origin
China

Dimensions

Width
9-3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9 3/4"
File Size
Letter

Details

Item
Poly Report Covers with Clear Front
Color
Black
Material
Poly
Features
Acid-free
Assembly Required
No
Sheet Standard
Letter

Description

Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.