
Seal & View File Folder Label Protector, Clear Laminate, 8 X 1-11/16, 100PK
Mfr # 67608
Zoro # G010796174
product price: $18.89
/pk 100, $0.19/eaKey Features
Features
Self-stick
Color
Clear
Application/Usage
File Folder
Protector Width
8in
Protector Length
1.68in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67608
Zoro #
G010796174
UPC #
86486676083
Country of Origin
United States
Dimensions
Protector Width
8in
Protector Length
1.68in
Details
Item
Protector
Features
Self-stick
Color
Clear
Application/Usage
File Folder
Description
Add extra life to folders with clear label protectors that provide a protective laminate coating over the labels and around the tab. Put an end to smudged headings and peeled labels. Use to protect your Viewables labels, too. Made of clear poly laminate that prevents wear and tear. Permanent self-adhesive with release backing. Includes 100 Seal and View clear label protectors. Size: 8 x 1.69; Colors: Clear; Self-Adhesive/Gummed: Self-Adhesive; Materials: Poly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.