
Self-Adhesive Dividers, Letter, 2 Sections, Manila, PK100 (Discontinued)
- Mfr # 68027
- Zoro # G5416531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68027
Zoro #
G5416531
UPC #
086486680271
Country of Origin
United States
Dimensions
Width
11-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Folder Size
Letter
Details
Item
Self-Adhesive Folder Dividers with Twin-Prong Fastener
Color
Manila
Material
Manila
Features
Twin-Prong Fasteners
Divider Color
Manila
Recycled Content
0.1
Total Number of Fasteners
1
Fasteners per Divider
2
Cover Material
11-pt Manila
Divider Fastener Capacity
1"
Description
Dividers,Self-Adhesive,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.