
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68144
Zoro #
G5383336
UPC #
086486681445
Country of Origin
Denmark
Dimensions
Width
5"
Size
5" W x 4-15/16" H
Height
4.9"
Depth
5.06"
Details
Item
Self-Adhesive Poly Pockets, CD/DVD
Color
Clear
Material
Poly
Features
Self-adhesive, Thumb Hole, PVC-free, Archival-safe, Acid-free, Flap
Assembly Required
No
Media Stored
CD; Diskettes
Media Sleeve Type
Self-Adhesive Sleeve
Closure
Resealable Flap
Media Sleeve Features
Clear Front
Description
Pocket Folder,Self-Adhesive,CD/DVD,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.