Smead
Self Adhesive Pocket, Top Load, Clear, PK100
Mfr # 68153
Zoro # G5383327
product price: $39.55
/pk 100, $0.40/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5-5/16"
- Color Clear
- Material PVC-free Poly
- Size 5-5/16"W x 3-5/8"H
- Sheet Size 5 5/16" Width x 3 5/8" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Smead
- MFR # 68153
- Zoro # G5383327
- UPC # 086486681537
- Country of Origin United States
- Category File Folders
Dimensions
Width | 5-5/16" |
Size | 5-5/16"W x 3-5/8"H |
Sheet Size | 5 5/16" Width x 3 5/8" Length |
Details
Item | Self-Adhesive Poly Pockets |
Color | Clear |
Material | PVC-free Poly |
Features | Self-Adhesive |
Assembly Required | No |
Load Style | Top |
Description
Folder,Self Adhesive Pocket,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- CMT Chipboard, Laminate, 75mm Bore dia (282.060.12X)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- SMEAD Folders, Assorted, PK100, Size: Legal (16943)
- SMEAD Pressboard Guides Flat Metal (A-Z), PK25 (63276)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- SMEAD Top-tab Folders, 3/4" Exp, 2 Fastener/Pos 1and3, Lgl, 50/BX, MLA PK (SMD19537)
- SMEAD End Tab Converters, Self Adhesive, Pk500 (68080)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- PENDAFLEX Interior File Folders- 1/3 Cut- Top Tab- Letter- Pastel Assortment- 100/Box (PE31838)