Shop SMEAD
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Self-Adhesive Poly Pockets, Top Load, 9 x 5-9/16, Clear, 100/Box
- Mfr # 68185
- Zoro # G204903395
product price:Â
$
130.99
/ea
Key Features
Color
Clear
Material
Poly
Sheet Size
9" Width x 5 9/16" Length
Features
Thumb Hole, Acid-free, PVC-free, Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68185
- Zoro #
- G204903395
- UPC #
- 86486681858
- Country of Origin
- United States
- Item
- Folder Pocket
- Color
- Clear
- Material
- Poly
- Features
- Thumb Hole, Acid-free, PVC-free, Self-adhesive
Dimensions
- Sheet Size
- 9" Width x 5 9/16" Length
Description
Smead self-adhesive poly pockets, top load, 9 x 5-9/16, clear, 100/box crystal clear front and back with white peel-away back panel. Attach to hold items such as business cards, index cards and full size documents. Pcv and acid free. Color(s): clear; size: 9 x 5 9/16. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.