Shop SMEAD
See all product information
Create Account
SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, RED
Mfr # 81752
Zoro # G710793244
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Width
9in
Color
Red
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Height
11 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81752
- Zoro #
- G710793244
- UPC #
- 86486817523
- Country of Origin
- United States
Dimensions
- Width
- 9in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 11 1/2in
- Folder Thickness
- 25 pt.
- Expansion Size
- 3in
Details
- Item
- Fastener Folder
- Color
- Red
- Material
- Pressboard
- Features
- Moisture Resistant
- Number of Fasteners
- 1
- Folder Capacity
- 3in
Description
Two-piece coated premium pressboard cover compresses material tightly to reduce bulk. Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding. Made of heavy-duty 25 point colored premium pressboard stock for added durability. Coated to resist moisture and stains. Fastener 8.5in center to center. Embossed title panel on front cover. Side OpeningPunched fastener holes are 8.5in center to center. Front Cover Colors: Red; Color Family: Red; Back Cover Colors: Red; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.