SMD14944 Top-Tab Folder- 2 Fasteners- 3in. Exp- Letter- Green
- Mfr # SMD14944
- Zoro # G103712173
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Green
File Fastener Type
Double Prong
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD14944
- Zoro #
- G103712173
- UPC #
- 86486149440
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25 pt.
- Expansion Size
- 3"
- Folder Thickness
- 25 pt
Details
- Item
- Top Tab File Folder
- Color
- Gray/Green
- File Fastener Type
- Double Prong
- Tab Cut
- 45294
- Green Environmental Attribute
- Recycled
- Features
- Tab
- Sheet Standard
- Letter
- Tab Location
- Top
Description
File folders are made for large, bulky files that get plenty of use. Ideal for project files, real estate transactions, loans, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. Matching-color Tyvek tape and heavy accordion pleat allow expansion. 1/2" high tabs are in 1/3 cut assorted positions. Folders offer 2" prong K-style fasteners and are made of 25 point gray/green pressboard stock. Contains 60 percent recycled material with 30 percent post-consumer material. SFI Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.