This item is Discontinued.

Smead Smead 71053 3 1/2 in Expansion Wallets  Redrope  11 3/4 x 9 1/2  Redrope 71053

Smead 71053 3 1/2 in Expansion Wallets Redrope 11 3/4 x 9 1/2 Redrope (Discontinued)

  • Mfr # 71053
  • Zoro # G303704701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71053
Zoro #
G303704701
UPC #
386486710535
Country of Origin
Mexico

Dimensions

Width
11 3/4"
Sheet Size
8 1/2" Width x 11" Length
Depth
9 1/2"
Expansion Size
3 1/2"

Details

Item
File Wallet
Color
Redrope
Material
Redrope
Green Environmental Attribute
Recycled
Includes
Protective Flap with Cloth Tie
Features
Reinforced Gusset
Sheet Standard
Letter
Certifications
Sustainable Forestry Initiative (SFI)

Description

Safely transport and store documents of any size with these durable and economical wallets. Choose from a variety of sizes and expansions.
  • Double thick front and back panels.
  • Protective flap with cloth tape ties.
  • Full-height redrope gussets reinforced with Tyvek at top or fully Tyvek lined.
  • 30% recycled content 30% post-consumer material.
  • Size: Letter.
  • Material: Redrope Stock.
  • Color: Redrope.
  • Reinforcement: Tyvek Reinforcement at Top of Gusset.
  • Expansion: 3-1/2".
  • Quantity Per Box: 10.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.