
Smead, COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 100PK (Discontinued)
- Mfr # 11948
- Zoro # G010780760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11948
Zoro #
G010780760
UPC #
86486119481
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Tab Size
1/2in
Expansion Size
3/4in
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Assorted
Tab Cut
45660
Tab Position
Assorted
Features
Rounded Corner
Sheet Standard
Letter
Number of Plys
1
Tab Location
Top
Description
Speed filing and retrieval time by using color to categorize different types of folders. Single-ply is the economical choice for files that are seldom accessed. Speed filing and retrieval time with color. Economical choice for efficient filing. An office necessity. Made of 11 point stock featuring 1/3-cut tabs in assorted positions. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Gray; Maroon; Navy; Purple; Teal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.