Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, ASSORTED, 5PK

  • Mfr # 73892

  • Zoro # G910781720


product price: $22.15
/pk 5, $4.43/ea

Key Features

Width
11 3/4in
Color
Red
Material
Card Stock
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73892
Zoro #
G910781720
UPC #
86486738927
Country of Origin
Mexico

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/2in
Expansion Size
3 1/2in

Details

Item
File Pocket
Color
Red
Material
Card Stock
Tab Cut
Straight
Features
Tear Resistant
Sheet Standard
Letter
Tab Material
Card Stock
Accessibility
Top Load

Description

Use color to code and organize, so you can quickly identify the proper pocket. Rollover gussets are reinforced with an ultra-durable, tear-resistant material to provide extra strength at the most critical wear points. Larger than average, straight-cut tabs and manila liners enable high-contrast, detailed labeling, ensuring easy identification of your stored materials. Fold-down front panel provides hassle-free access to the pocket's contents. Fully enclosed bottom, front, back and sides help ensure that your documents remain securely contained. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Assorted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.