Zoro Homepage

Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, ASSORTED, 18PK

  • Mfr # 64054

  • Zoro # G610780566


product price: $35.25
/pk 18, $1.96/ea

Key Features

Width
11 3/4in
Tab Cut
45660
Height
10in
Tab Position
Assorted
Outside Length
14 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64054
Zoro #
G610780566
UPC #
86486640541
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Outside Length
14 3/4in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Camel
Tab Cut
45660
Tab Position
Assorted
Features
Embossed
Tab Location
Top
Number of Plys
2
Sheet Standard
Letter

Description

Poly FasTab Hanging Folders hanging folders feature a 1/3-cut built-in reinforced tab and coated rod tips that slide easily in file drawers for hassle-free organizing. No assembly required. Built in larger tabs are easy to label by either handwriting directly on the tab or applying self-adhesive labels. Stronger than common hanging file folders, these durable tear proof and water resistant poly hanging file folders are easy to clean, acid-free and PVC-free. Folder Size Type: Letter; Folder Color: Assorted Earthtone; Color Family: Multicolor; Folder Color Assortment: Camel; Lake Blue; Moss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.