This item is Discontinued.

Smead Smead Manufacturing UBR2073U0001 30 x 20 in. Magnetic Chalk Board with Decor Frame; Black & White 2073U0001

Smead Manufacturing UBR2073U0001 30 x 20 in. Magnetic Chalk Board with Decor Frame; Black & White (Discontinued)

  • Mfr # 2073U0001
  • Zoro # G903959822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2073U0001
Zoro #
G903959822
UPC #
817894020737
Country of Origin
China

Description

Magnetic Chalk Board with Decor Frame

White wood finish, modern decor chalk board is a perfect and functional solution for the frequent usage areas of your office, school classroom, home or any commercial space. Clean, contemporary and simple product design lines will add a touch of subtle style to your wall. Although all liquid chalk markers work well with this board, the U Brands liquid chalk markers provide the ultimate writing and eras-ability experience. The board's black chalk writing surface will require minimal ongoing cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Universal mounting system, as it can be hung vertically or horizontally to fit your allocated space.

Specifications
  • Color: Black & White
  • Board Type: Magnetic Chalk
  • Board Width: 30"
  • Board Height: 20"
  • Board Depth: 1"
  • Surface Material: Painted Steel
  • Frame Material: MDF
  • For Use With: Chalk, Liquid Chalk Markers, Magnets
  • Mounting Details: Horizontally, Vertically
  • Suggested Use: Classroom, Home Office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.