
Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 100PK
Mfr # 11993
Zoro # G610780849
product price:Â $62.69
/pk 100, $0.63/eaKey Features
Color
Blue
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Features
Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11993
Zoro #
G610780849
UPC #
86486119931
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Blue
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced
Tab Location
Top
Sheet Standard
Letter
Number of Plys
2
Description
Use a rainbow of colors to categorize different types of folders, which speeds filing and retrieval time, or to complement your company colors or decor. Multiple tab positions to fit any vertical or lateral filing system. Reinforced tab adds strength where you need it most. Made of 11 point colored stock for everyday use. File Folder Size Type: Letter; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Blue; Green; Orange; Red; Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.