
Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BRIGHT RED (Discontinued)
- Mfr # 81252
- Zoro # G410793193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81252
Zoro #
G410793193
UPC #
86486812528
Country of Origin
United States
Dimensions
Width
9in
Sheet Size
8 1/2in Width x 11in Length
Height
11 1/2in
Expansion Size
3in
Folder Thickness
25 pt.
Details
Item
Fastener Folder
Color
Bright Red
Material
Pressboard
Features
Reinforced Hinge
Fastener Location
Center to Center
Fastener Capacity
3in
Fastener Material
Metal
Number of Fasteners
1
Sheet Standard
Letter
Description
Two-piece coated premium pressboard cover compresses material tightly to reduce bulk. Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding. Made of heavy-duty 25 point colored premium pressboard stock for added durability. Coated to resist moisture and stains. Fastener 8.5in center to center. Embossed title panel on front cover. Side OpeningPunched fastener holes are 8.5in center to center. Front Cover Colors: Bright Red; Color Family: Red; Back Cover Colors: Bright Red; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.