
Smead Stackable Side Tab Letter Size Folder Dividers with Fastener, 1/2", 10 Sets/Pack
Mfr # 35605
Zoro # G404903485
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
File Fastener Type
2B
Sheet Size
8 1/2" Width x 11" Length
Features
Hinged, Reinforced
Tab Position
Assorted Position
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35605
Zoro #
G404903485
UPC #
86486356053
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Expansion Size
1/2"
Folder Thickness
11 pt.
Details
Item
Classification Folder
Color
Manila
File Fastener Type
2B
Features
Hinged, Reinforced
Tab Position
Assorted Position
Number of Dividers
1
Sheet Standard
Letter
Fastener Capacity
2"
Number of Fasteners
1
Quantity Per Container
5
Description
Smead stackable side tab letter size folder dividers with fastener, 1/2", 10 sets/pack for end tab or top tab folders. Allows you to create many filing surfaces for extensive categorization within a single file folder. Each divider has a punched hinge at top that fits over the fastener on the divider beneath it. Hinge is scored for 1/2" expansion. The bottom divider then fits over the fastener in the file folder. Sections can be removed without disturbing the order of papers on the dividers. Classification folder type: folder divider; size: letter; cover material(s): 11 pt. Manila. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.