Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 50PK 11975

Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 50PK (Discontinued)

  • Mfr # 11975
  • Zoro # G410780667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11975
Zoro #
G410780667
UPC #
86486119757
Country of Origin
United States

Description

Two 2in prong K-style fasteners in positions number 1 and number 3 per folder provide two separate filing surfaces. Expands 0.75in for greater storage capacity. Reinforced tabs provide extra strength where you need it most. Made of 11 point colored stock for everyday use. Features reinforced 1/3-cut tab in assorted positions. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.