Shop SMEAD
See all product information
Create Account
STANDARD SELF-ADHESIVE FASTENERS, 2in CAPACITY, 2.75in CENTER TO CENTER, BROWN, 100PK
Mfr # 68220
Zoro # G210833907
product price:Â $23.29
/pk 100, $0.23/eaKey Features
Color
Brown
Material
Steel
Features
Self-adhesive
Size Capacity
2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68220
- Zoro #
- G210833907
- UPC #
- 86486682206
- Country of Origin
- United States
Dimensions
- Size Capacity
- 2in
Details
- Item
- Paper Fastener
- Color
- Brown
- Material
- Steel
- Features
- Self-adhesive
Description
Backing strips are easily removed. Install by removing release coat sheet and pressing against folder or apply through pre-punched slits in folder for extra strength. Permanent adhesive. Complete SetIncludes two-prong bases and compressors. Fastener Subtype: Two-Piece Two-Prong Set; Fastener Capacity Nom: 2in; Fastener Sheet Capacity: 200 Sheets; Center To Center: 2.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.