Shop SMEAD
See all product information
TWIN PRONG FASTENERS, 0.63in AND 1in CAPACITY, 2.75in CENTER TO CENTER, BROWN, 100PK
Mfr # 35051
Zoro # G210796219
product price:Â $26.35
/pk 100, $0.26/eaKey Features
Color
Brown
Material
Steel
Application/Usage
Folder
Size Capacity
1in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 35051
- Zoro #
- G210796219
- UPC #
- 86486350518
- Country of Origin
- United States
Dimensions
- Size Capacity
- 1in
Details
- Item
- Paper Fastener
- Color
- Brown
- Material
- Steel
- Application/Usage
- Folder
Description
Simply bend two prongs outward and push through the pre-punched slits on any Smead divider, and you've instantly got a fastener to organize both sides of your divider or partition. Add instant organization and security. Simple to install on any pre-punched Smead divider. Twin prong has 0.63in capacity on one side and 1in capacity on the other side. Standard two-hole punch configuration 2.75in Center-to-Center. Metal with brown enamel finish. One-Piece Two-Prong Fasteners for Smead Self-Adhesive Pre-Slit Folder DividersPair these fasteners with self-adhesive, pre-split dividers to turn your standard file folders into classification-fastener folders no compressors required. Fastener Subtype: One-Piece Two-Prong; Fastener Capacity Nom: 0.63in; 1in; Fastener Sheet Capacity: 50 Sheets; 80 Sheets; Center To Center: 2.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.