Shop SMEAD
See all product information
Create Account
SuperTab Colored File Folders, 1/3 Cut, Letter, Assorted, 100/Box
- Mfr # 11987
- Zoro # G304903493
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Width
14 5/8"
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
Tab Position
Assorted Position
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11987
- Zoro #
- G304903493
- UPC #
- 86486119870
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Yellow
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Sheet Standard
- Letter
- Number of Plys
- 1
- Tab Location
- Top
Dimensions
- Width
- 14 5/8"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Thickness
- 11 pt.
- Expansion Size
- 3/4"
- Tab Size
- 7/8"
Description
Smead supertab colored file folders, 1/3 cut, letter, assorted, 100/box designed with tabs that have 90% more labeling area for improved labeling. Labels are easier to see using larger text or more lines of text can be visible. File folder type: top tab; size: letter; folder material: 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.