SuperTab File Folders, 1/3 Cut Top Tab, Legal, Manila, 100/Box
- Mfr # 15301
- Zoro # G704903499
product price:Â
$
67.29
/ea
Key Features
Width
14 5/8"
Tab Cut
45294
Sheet Size
8 1/2" Width x 14" Length
Height
9 1/2"
Features
Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15301
- Zoro #
- G704903499
- UPC #
- 86486153010
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Tab Cut
- 45294
- Features
- Label
- Tab Position
- Assorted Position
- Number of Plys
- 1
- Tab Location
- Top
- Sheet Standard
- Legal
Dimensions
- Width
- 14 5/8"
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9 1/2"
- Thickness
- 11 pt.
- Tab Size
- 7/8"
- Expansion Size
- 3/4"
Description
Smead supertab file folders, 1/3 cut top tab, legal, manila, 100/box designed with tabs that have 90% more labeling area for improved labeling. Labels are easier to see using larger text or more lines of text can be visible. File folder type: top tab; size: legal; folder material: 11 pt. Manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.