SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK

  • Mfr # 11957

  • Zoro # G508997328


product price:  $16.79
/pk 24, $0.70/ea

Key Features

Width
11.63"
Expanded Width
0.75"
Color
Multicolor
Tab Type
Top Tab
Material
11-pt Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11957
Zoro #
G508997328
UPC #
86486119573
Country of Origin
United States

Dimensions

Width
11.63"
Expanded Width
0.75"
Size
Letter
Height
9.5"

Details

Item
File Folders
Color
Multicolor
Tab Type
Top Tab
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Tab Color
Bright Blue; Bright Green; Bright Pink; Bright Purple
File Tab Material
11-pt Stock

Description

Use color to find critical files fast. Bright, vivid colors allow you to categorize your system in a variety of ways to significantly improve your filing and retrieval times. Compared to standard alternatives, SuperTab oversized tabs provide nearly double the labeling area, allowing you to clearly label your files, whether you choose to be more descriptive or simply choose to label larger. Though they feature tabs that are approximately 90% larger than average, their overall dimensions are very close to the norm, ensuring that these sturdy, durable folders fit neatly into any vertical or lateral filing system.


  • Use color to quickly identify different types of files.
  • Oversized SuperTab® tab design.
  • 90% more labeling space than average-describe more or simply write larger.
  • Standard folder dimensions-fits into any vertical or lateral file system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.