1" Capacity Box Bottom Hanging File Folders, Letter, Green, 25/Box
- Mfr # 64239
- Zoro # G804903511
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Standard Green
Material
Pressboard
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Base
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64239
- Zoro #
- G804903511
- UPC #
- 86486642392
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Standard Green
- Material
- Pressboard
- Features
- Reinforced Base
- Folder Capacity
- 1"
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 1"
Description
Smead 1" capacity box bottom hanging file folders, letter, green, 25/box ideal for bulky records, manuals, and catalogs. Reinforcement strip prevents bulging. Tabs and inserts not included. Assorted expansions. Hanging file folder type: box bottom; size: letter; expansion: 1"; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.