Shop SMEAD
See all product information
Create Account
SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box
- Mfr # 19535
- Zoro # G104903327
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
File Fastener Type
2K
Tab Cut
45294
Sheet Size
8 1/2" Width x 14" Length
Features
Reinforced Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19535
- Zoro #
- G104903327
- UPC #
- 86486195355
- Country of Origin
- United States
- Item
- Fastener Folder
- Color
- Manila
- File Fastener Type
- 2K
- Tab Cut
- 45294
- Features
- Reinforced Tab
- Tab Position
- Right of Center
- Tab Location
- Top
- Fastener Location
- Front & Back
- Number of Fasteners
- 2
- Sheet Standard
- Legal
- Number of Plys
- 2
- Index Tab Color
- Manila
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 11 pt.
- Expansion Size
- 3/4"
Description
Smead supertab file folders with fastener, 1/3 cut, 11 point, legal, manila, 50/box get nearly double the labeling area of standard folders so you can use larger text or more lines of description. Reinforced oversized tabs have 90% more visible room. Guide height folder fits any vertical or lateral filing system. Size: legal; folder material: 11 pt. Manila. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.