Shop SMEAD

SUPERTAB POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK

  • Mfr # 73230

  • Zoro # G010781644


product price:  $71.35
/pk 25, $2.85/ea

Key Features

Width
11 3/4in
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73230
Zoro #
G010781644
UPC #
-
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Expansion Size
3 1/2in

Details

Item
File Pocket
Color
Redrope
Tab Cut
Straight
Features
Tear Resistant
Sheet Standard
Letter

Description

SuperTab pockets are designed with tabs that have nearly TWICE the visible labeling area on the tab. The oversized tab allows for larger writing or additional lines of information to help you find information faster. The sturdy file pocket expands up to 3-1/2in for easy management of bulky documents. Our tear resistant rollover reinforced sides make them virtually tear proof. Fits in any standard size file drawer. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.