Shop SMEAD
See all product information
Create Account
TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, DARK BLUE
Mfr # 81354
Zoro # G810793236
product price:Â $13.55
/eaKey Features
Color
Dark Blue
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
500
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81354
- Zoro #
- G810793236
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 25 pt.
- Expansion Size
- 2in
Details
- Item
- Report Cover
- Color
- Dark Blue
- File Fastener Type
- Prong
- Sheet Capacity
- 500
- Sheet Standard
- Letter
- Fastener Capacity
- 2in
- Number of Fasteners
- 1
- Fastener Material
- Metal
Description
Two-piece coated premium pressboard cover compresses material tightly to reduce bulk. Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding. Made of heavy-duty 25 point colored premium pressboard stock for added durability. Coated to resist moisture and stains. Fastener 8.5in center to center. Embossed title panel on front cover. Top OpeningPunched fastener holes are 2.75in center to center. Front Cover Colors: Dark Blue; Color Family: Blue; Back Cover Colors: Dark Blue; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.