This item is Discontinued.

This item is Discontinued.
TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 11 PT. KRAFT, 50PK (Discontinued)
Mfr #
19837
Zoro #
G110780653
UPC # 86486198370
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19837
Zoro #
G110780653
UPC #
86486198370
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Expansion Size
3/4in
Folder Thickness
11 pt.
Details
Item
Fastener Folder
Color
Kraft
File Fastener Type
2K
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Tab
Sheet Standard
Legal
Tab Location
Top
Fastener Capacity
2in
Number of Fasteners
2
Number of Plys
2
Description
Keep papers secure and in order, even when folders are handled by lots of people and transported out of the office. Items with reinforced tab have added strength at point of greatest wear. Fasteners keep papers secure and in order. Expands 0.75in for greater storage capacity. Choose one or two fasteners to subdivide and keep papers secure. 2in prong K-style fasteners. 1/3-Cut Tabs: Assorted. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.