Shop SMEAD
See all product information
3-1/2" Hanging File Pockets with Sides, Letter, Standard Green, 10/Box
Mfr # 64220
Zoro # G304903479
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Color
Standard Green
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Accessibility
Top Load
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64220
Zoro #
G304903479
UPC #
86486642200
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
3 1/2"
Details
Item
Hanging Folder
Color
Standard Green
Accessibility
Top Load
Sheet Standard
Letter
Folder Capacity
3 1/2"
Description
Smead 3 1/2 inch hanging file pockets with sides, letter, standard green, 10/box ideal for storing large amounts of paperwork. Sturdy sides and bottom expand to keep materials secure. Hanging file folder type: box bottom with sides; size: letter; expansion: 3 1/2". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.