Shop SMEAD
See all product information
Create Account
TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, LAVENDER, 50PK
Mfr # 12440
Zoro # G110780745
product price:Â
$
67.85
/pk 50, $1.36/ea
Key Features
Width
11 3/5in
Color
Lavender
File Fastener Type
2K
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12440
- Zoro #
- G110780745
- UPC #
- 86486124409
- Country of Origin
- United States
Dimensions
- Width
- 11 3/5in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Tab Size
- 1/2in
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4in
Details
- Item
- Fastener Folder
- Color
- Lavender
- File Fastener Type
- 2K
- Tab Cut
- 45660
- Tab Position
- Assorted
- Tab Location
- Top
- Fastener Capacity
- 2in
- Number of Plys
- 2
- Sheet Standard
- Letter
- Number of Fasteners
- 2
Description
Two 2in prong K-style fasteners in positions number 1 and number 3 per folder provide two separate filing surfaces. Expands 0.75in for greater storage capacity. Reinforced tabs provide extra strength where you need it most. Made of 11 point colored stock for everyday use. Features reinforced 1/3-cut tab in assorted positions. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.