Shop SMEAD
See all product information
TUFF EXPANDING FILES, 21 SECTIONS, 1/21-CUT TAB, LEGAL SIZE, REDROPE
Mfr # 70430
Zoro # G310779891
product price:Â $35.55
/eaKey Features
Width
10in
Sheet Size
8 1/2in Width x 14in Length
Height
15in
Features
Reinforced Gusset
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70430
Zoro #
G310779891
UPC #
86486704304
Country of Origin
Mexico
Dimensions
Width
10in
Sheet Size
8 1/2in Width x 14in Length
Height
15in
Divider Thickness
11 pt.
Expansion Size
7/8in
Details
Item
Expanding File
Color
Redrope
Features
Reinforced Gusset
Sheet Standard
Legal
Total Number of Pockets
21
Divider Material
Redrope
Description
The quality standard for portable expanding files, these heavy-duty tough files feature a handsome and sturdy redrope-printed material. Protective flap with elastic cord closure makes it easy to transport the entire file. Choose from alphabetic A-Z, monthly January-December or daily 1-31 indexing. This heavy-duty file features extra reinforcements and double thick front and back panels for long-lasting durability. Each pocket expands to 0.88in. Open-Top Stadium-File Design. Pocket/Wallet Type: Files/Papers; Size: Legal; Colors: Redrope; Color Family: Brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.