Shop SMEAD
See all product information
Create Account
TUFF EXPANDING FILES, 31 SECTIONS, 1/31-CUT TAB, LEGAL SIZE, REDROPE
Mfr # 70369
Zoro # G710779859
product price:Â $66.25
/eaKey Features
Width
15in
Color
Redrope
Sheet Size
8 1/2in Width x 14in Length
Height
10in
Features
Elastic Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70369
- Zoro #
- G710779859
- UPC #
- 86486703697
- Country of Origin
- Mexico
Dimensions
- Width
- 15in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 10in
- Divider Thickness
- 11 pt.
- Expansion Size
- 7/8in
Details
- Item
- Expanding File
- Color
- Redrope
- Features
- Elastic Closure
- Number of Plys
- 2
- Total Number of Pockets
- 31
- Sheet Standard
- Legal
- Divider Material
- Redrope
Description
The quality standard for portable expanding files, these heavy-duty tough files feature a handsome and sturdy redrope-printed material. Protective flap with elastic cord closure makes it easy to transport the entire file. Choose from alphabetic A-Z, monthly January-December or daily 1-31 indexing. This heavy-duty file features extra reinforcements and double thick front and back panels for long-lasting durability. Each pocket expands to 0.88in. Pocket/Wallet Type: Files/Papers; Size: Legal; Closure Type: Elastic Cord; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.