Shop UNIVERSAL
See all product information
Create Account
Binder Clip, Black; Silver, 0.63" W, 12PK
- Mfr # UNV10199
- Zoro # G422771189
product price:Â
$
0.36
/pk of 12, $0.03/ea
Sold in multiples of 50Â pks for
$18.00
Key Features
Holding Capacity
1/4 in
Width
0.6 in
Size
Mini
Features
Foldable Handle, Removable Handle, Sturdy
Application
Binder, School, Paper, Binding, Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV10199
- Zoro #
- G422771189
- UPC #
- 087547101995
- Country of Origin
- China
- Holding Capacity
- 1/4 in
- Color
- Black, Silver
- Item
- Binder Clip
- Features
- Foldable Handle, Removable Handle, Sturdy
- Application
- Binder, School, Paper, Binding, Home
- Material
- Steel
- Finish
- Epoxy
Dimensions
- Width
- 0.6 in
- Size
- Mini
Description
Binder Clip, Size 1/2 in, Holding Capacity 1/4 in, Material Metal, Steel, Color Black, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.