
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35051
Zoro #
G5384806
UPC #
086486350518
Country of Origin
United States
Dimensions
Size
5"
Details
Item
Twin-Prong Metal Fasteners
Color
Brown
Material
Metal
Features
One-Piece Two-Prong Fasteners for Smead™ Self-Adhesive Pre-Slit Folder Dividers—Pair these fasteners with self-adhesive, pre-split dividers to turn your standard file folders into classification-fastener folders (no compressors required).
For Use With
Smead™ Self-Adhesive Pre-Slit Folder Dividers
Fastener Subtype
One-Piece Two-Prong
Fastener Sheet Capacity
50 Sheets; 80 Sheets
Fastener Capacity [Nom]
0.63"; 1"
Center To Center
2.75"
Description
Fastener,Twin Prong,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.