
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87701
Zoro #
G5382128
UPC #
086486877015
Country of Origin
China
Dimensions
Width
9-5/8"
Size
Letter
Sheet Size
11 x 8.5
Height
11 1/2"
File Size
Letter
Details
Item
Poly Two-Pocket Folders
Color
Dark Blue
Material
Poly
Sheet Capacity
50
Features
Acid-free
Capacity
100 Sheets
Assembly Required
No
Total Number of Pockets
2
Sheet Standard
Letter
Inside Pockets
One Back; One Front
Front Cover Color
Blue
Design
Snap-Closure Security Pocket (9 x 5)
Cover Material
Polypropylene
Description
Folder,2 Pocket,Blue,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.