Shop SMEAD
See all product information
U-CLIP BONDED FASTENERS, 2in CAPACITY, 2.75in CENTER TO CENTER, RED/WHITE, 100PK
Mfr # 68260
Zoro # G210796158
product price:Â $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
Key Features
Material
Poly
Color
White
Features
Heavy Duty
Application/Usage
Folder
Size Capacity
2in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 68260
- Zoro #
- G210796158
- UPC #
- 86486682602
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size Capacity
- 2in
Details
- Item
- Paper Fastener
- Material
- Poly
- Color
- White
- Features
- Heavy Duty
- Application/Usage
- Folder
Description
Unique design allows folders to function like ring binders. Flexible self-adhesive fastener attaches to any folder, allowing pages to lie flat for easy viewing or photocopying. Plastic tubing bends as you fold back papers so adding and removing pages doesn't mean removing and replacing any of the other pages. Each fastener holds up to 2in of paper. Fastener Subtype: U-Clip; Fastener Capacity Nom: 2in; Fastener Sheet Capacity: 160 Sheets; Center To Center: 2.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.