
Yearly End Tab File Folder Labels, 24, 0.5 x 1, Orange, 250PK (Discontinued)
- Mfr # 67924
- Zoro # G310412828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67924
Zoro #
G310412828
UPC #
86486679244
Country of Origin
United States
Dimensions
Label Height
0.5 in
Label Width
1 in
Details
Material
Laminated Stock
Legend
24
Shape
Rectangular
Application
End Tab Folders
Legend Color
White
Labels per Sheet
25
Adhesive
Permanent Self-Adhesive
Total Number of Labels
250
Color
Orange
File Label Tab Style
End Tab
Labels Across
5
Sheets Per Unit
10
Interpack Quantity Description
25/Sheet, 10 Sheets/Pack
Tab Cut
1/8/2024
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely.
- Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage.
- Use with existing end tab systems matching the larger size format and colors.
- Easily find all files with the same date.
- Protected by clear laminate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.