Zoro Homepage

Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-5/8-XBC

  • Zoro # G4322945


product price: $20.99
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
0.625 in
Roller Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-5/8-XBC
Zoro #
G4322945
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.625 in
Roller Width
7/16 in
Stud Dia.
0.25 in
Stud Length
3/4 in
Stud Dia. (In.)
0.2500
Roller Dia. (In.)
0.6250
Thread Size
1/4-28
Thread Length (In.)
0.3125 in
Stud Length (In.)
0.750
Roller Width (In.)
0.4375
Stud Thread Length
5/16 in
Stud Thread Size
1/4"-28
Hex Drive Size
1/8 in
Overall Length
1 7/32 in
Stud Diameter
1/4 in
Roller Diameter
5/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.