Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1-1/8-XC

  • Zoro # G4168175


product price: $25.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/8-XC
Zoro #
G4168175
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.625 in
Stud Length
1 in
Roller Width (In.)
0.6250
Roller Dia. (In.)
1.1250
Thread Length (In.)
0.5 in
Stud Dia. (In.)
0.6250
Stud Length (In.)
1.000
Thread Size
5/8-18
Stud Diameter
5/8 in
Stud Thread Size
5/8"-18
Roller Diameter
1 1/8 in
Stud Thread Length
1/2 in
Overall Length
1 21/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
1,210 lb
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Roller Type
Crowned, Screwdriver Slot Head
Bearing Material
Alloy Steel
Type
Heavy Stud
Static Load Capacity (Lb.)
2,500 lb
Stud Material
Carbon Steel
Agency Compliance
ABMA
Number of Bearings
1
Item
Cam Follower
Dynamic Radial Load Capacity
6,200 lbf
Seal Material
Molded Acetyl
Minimum Temperature
-30 Degrees F
Standards
ABMA
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Drive Location
Stud
Rolling Element Rows
1
Closure
Double Sealed
Load Direction
Radial
Bearing Material Grade
AISI 52100
Duty Type
Heavy
Roller Material Grade
52100
Lubrication Openings
Oiler Hole
Drive Type
Slotted
Roller Head Type
Crowned
Static Radial Load Capacity
2,850 lbf
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.