Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1-3/4-XC

  • Zoro # G3936204


product price: $41.25
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/4-XC
Zoro #
G3936204
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
1 in
Stud Length
1 3/4 in
Thread Size
1-14
Roller Dia. (In.)
1.7500
Stud Length (In.)
1.750
Thread Length (In.)
0.875 in
Stud Dia. (In.)
1.0000
Roller Width (In.)
1.0000
Stud Thread Length
7/8 in
Overall Length
2 25/32 in
Stud Thread Size
1"-14
Roller Diameter
1 3/4 in
Stud Diameter
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Static Load Capacity (Lb.)
8,600 lb
Roller Material
Alloy Steel
Item
Cam Follower
Number of Bearings
1
Dynamic Load Capacity (Lb.)
4,060 lb
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Bearing Type
Needle Roller
Type
Heavy Stud
Stud Material
Carbon Steel
Roller Type
Crowned, Screwdriver Slot Head
Static Radial Load Capacity
15,870 lbf
Lubrication Openings
Oiler Hole
Closure
Double Sealed
Drive Type
Slotted
Roller Material Grade
52100
Standards
ABMA
Maximum Temperature
250 Degrees F
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Dynamic Radial Load Capacity
7,600 lbf
System of Measurement
Inch
Roller Head Type
Crowned
Load Direction
Radial
Seal Material
Molded Acetyl
Rolling Element Rows
1
Duty Type
Heavy
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.