Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1-3/8-XC

  • Zoro # G3942985


product price: $30.45
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.375 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/8-XC
Zoro #
G3942985
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Stud Dia.
0.75 in
Stud Length
1 1/4 in
Thread Size
3/4-16
Stud Dia. (In.)
0.7500
Stud Length (In.)
1.250
Roller Width (In.)
0.7500
Thread Length (In.)
0.625 in
Roller Dia. (In.)
1.3750
Stud Diameter
3/4 in
Stud Thread Length
5/8 in
Roller Diameter
1 3/8 in
Stud Thread Size
3/4"-16
Overall Length
2 1/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Stud Material
Carbon Steel
Type
Heavy Stud
Agency Compliance
ABMA
Number of Bearings
1
Static Load Capacity (Lb.)
41,500 lb
Bearing Type
Needle Roller
Roller Type
Crowned, Screwdriver Slot Head
Dynamic Load Capacity (Lb.)
2,140 lb
Bearing Material
Alloy Steel
Item
Cam Follower
Roller Material
Alloy Steel
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Dynamic Radial Load Capacity
4,060 lbf
Duty Type
Heavy
Standards
ABMA
Lubrication Openings
Oiler Hole
Seal Material
Molded Acetyl
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Drive Location
Stud
Static Radial Load Capacity
8,690 lbf
Load Direction
Radial
Roller Material Grade
52100
System of Measurement
Inch
Drive Type
Slotted

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.