Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1/2-XC

  • Zoro # G4192763


product price: $26.25
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1/2-XC
Zoro #
G4192763
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.25 in
Stud Length
5/8 in
Thread Size
1/4-28
Thread Length (In.)
0.25 in
Roller Width (In.)
0.3750
Stud Dia. (In.)
0.2500
Stud Length (In.)
0.625
Roller Dia. (In.)
0.5000
Roller Diameter
1/2 in
Stud Diameter
1/4 in
Stud Thread Length
1/4 in
Stud Thread Size
1/4"-28
Overall Length
1 1/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Roller Type
Crowned, Screwdriver Slot Head
Static Load Capacity (Lb.)
1,590 lb
Dynamic Load Capacity (Lb.)
970 lb
Roller Material
Alloy Steel
Agency Compliance
ABMA
Type
Heavy Stud
Number of Bearings
1
Item
Cam Follower
Bearing Material
Alloy Steel
Roller Material Grade
52100
Rolling Element Rows
1
Drive Location
Stud
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Dynamic Radial Load Capacity
970 lbf
Load Direction
Radial
Seal Material
Molded Acetyl
Drive Type
Slotted
Closure
Double Sealed
Seal Type
Contact
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,590 lbf
Standards
ABMA
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.