Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-3-1/2-XC

  • Zoro # G4196281


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3-1/2-XC
Zoro #
G4196281
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.75 in
Stud Length
2 3/4 in
Stud Dia. (In.)
1.7500
Thread Size
1-3/4-12
Roller Width (In.)
2.0000
Roller Dia. (In.)
3.5000
Thread Length (In.)
1.375 in
Stud Length (In.)
2.750
Stud Thread Length
1 3/8 in
Roller Diameter
3 1/2 in
Stud Thread Size
1 3/4"-12
Overall Length
4 25/32 in
Stud Diameter
1 3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Roller Type
Crowned, Screwdriver Slot Head
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Stud Material
Carbon Steel
Item
Cam Follower
Type
Heavy Stud
Static Load Capacity (Lb.)
33,000 lb
Dynamic Load Capacity (Lb.)
15,280 lb
Number of Bearings
1
Roller Head Type
Crowned
Rolling Element Rows
1
Static Radial Load Capacity
63,300 lbf
Minimum Temperature
-30 Degrees F
Drive Type
Slotted
Seal Type
Contact
System of Measurement
Inch
Closure
Double Sealed
Dynamic Radial Load Capacity
29,660 lbf
Load Direction
Radial
Roller Material Grade
52100
Standards
ABMA
Seal Material
Molded Acetyl
Drive Location
Stud
Bearing Material Grade
AISI 52100
Lubrication Openings
Oiler Hole
Duty Type
Heavy
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.