Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-1/2-XBEC

  • Zoro # G4075495


product price: $28.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1/2-XBEC
Zoro #
G4075495
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Roller Dia. (In.)
0.5000
Stud Length (In.)
0.625
Stud Dia. (In.)
0.1900
Thread Size
10-32
Roller Width (In.)
0.3750
Thread Length (In.)
0.25 in
Stud Diameter
3/16 in
Hex Drive Size
1/8 in
Roller Diameter
1/2 in
Stud Thread Length
1/4 in
Overall Length
1 1/32 in
Stud Thread Size
#10-32

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Number of Bearings
1
Stud Material
Carbon Steel
Type
Stud, Eccentric
Item
Cam Follower
Roller Material
Alloy Steel
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
970 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Type
Crowned, Hex Socket Head
Load Direction
Radial
Drive Location
Stud
Duty Type
Standard
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
970 lbf
Seal Material
Molded Acetyl
Seal Type
Contact
System of Measurement
Inch
Static Radial Load Capacity
720 lbf
Roller Material Grade
52100
Drive Type
Hex Socket
Features
A Press Fit Eccentric Sleeve, Eliminate Problems of Clearances
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Standards
ABMA
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.