Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-2-3/4-XBEC

  • Zoro # G3955314


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-2-3/4-XBEC
Zoro #
G3955314
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Thread Size
1-14
Roller Width (In.)
1.5000
Thread Length (In.)
1.125 in
Stud Dia. (In.)
1.0000
Stud Length (In.)
2.250
Roller Dia. (In.)
2.7500
Hex Drive Size
1/2 in
Stud Diameter
1 in
Roller Diameter
2 3/4 in
Overall Length
3 25/32 in
Stud Thread Size
1"-14
Stud Thread Length
1 1/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Bearing Type
Needle Roller
Roller Type
Crowned, Hex Socket Head
Dynamic Load Capacity (Lb.)
15,280 lb
Type
Stud, Eccentric
Item
Cam Follower
Stud Material
Carbon Steel
Number of Bearings
1
Seal Material
Molded Acetyl
Rolling Element Rows
1
Drive Location
Stud
System of Measurement
Inch
Closure
Double Sealed
Load Direction
Radial
Features
A Press Fit Eccentric Sleeve
Standards
ABMA
Drive Type
Hex Socket
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
16,650 lbf
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Duty Type
Standard
Roller Head Type
Crowned
Dynamic Radial Load Capacity
15,280 lbf
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.